- Thrust Bearing
- Round Bore
- 360 mm Inside Diameter
- 560 mm Outside Diameter
- 122 mm Width
| Cage Type | Machined - Two Piece |
| O.D. | 560 mm |
| Bearing Type | Thrust |
| Cage Material | Brass |
| Static Load Rating [Max] | 2.5e+006 lbf |
| Dynamic Load Rating | 610000 lbf |
| Limiting Speed | 590 rpm |
| Temperature Range [Min] | -40 °F |
| O.D. A | 540 |
| Bore Type | Round Bore |
| I.D. | 360 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| I.D. A | 448 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Fillet Radius | 5 mm |
| Ring Modification | Plain |
| Weight | 268.964 LB |
| EAN or UPC | 4547359290844 |

