- Thrust Bearing
- Round Bore
- 320 mm Inside Diameter
- 500 mm Outside Diameter
- 109 mm Width
| Fillet Radius | 5 mm |
| Temperature Range [Max] | 400 °F |
| I.D. A | 387 |
| Dynamic Load Rating | 640000 lbf |
| I.D. | 320 mm |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Cage Type | Pressed |
| Enclosure | Open |
| Cage Material | Steel |
| O.D. A | 456.1 |
| Static Load Rating [Max] | 2.46e+006 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| O.D. | 500 mm |
| Bearing Type | Thrust |
| Weight | 158.953 LB |
| EAN or UPC | 3413520487904 |

