- Thrust Bearing
- Round Bore
- 320 mm Inside Diameter
- 500 mm Outside Diameter
- 109 mm Width
| Inch/Metric | Metric |
| Limiting Speed | 680 rpm |
| Fillet Radius | 5 mm |
| I.D. | 320 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| O.D. A | 482 |
| Dynamic Load Rating | 500000 lbf |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 1.98e+006 lbf |
| Cage Type | Machined - Two Piece |
| Radial Internal Clearance | CN |
| I.D. A | 399 |
| O.D. | 500 mm |
| Bearing Type | Thrust |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Ring Modification | Plain |
| Weight | 176.149 LB |
| EAN or UPC | 4547359290820 |

