- Thrust Bearing
- Round Bore
- 300 mm Inside Diameter
- 480 mm Outside Diameter
- 109 mm Width
| Limiting Speed | 730 rpm |
| Enclosure | Open |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Cage Type | Pressed |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 2.47e+006 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. A | 431.9 |
| Material | Through Hardened Steel |
| I.D. A | 366.7 |
| Temperature Range [Min] | -40 °F |
| O.D. | 480 mm |
| I.D. | 300 mm |
| Ring Modification | Plain |
| Dynamic Load Rating | 595000 lbf |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 5 mm |
| Weight | 151.457 LB |
| EAN or UPC | 3413520483616 |

