- Thrust Bearing
- Round Bore
- 260 mm Inside Diameter
- 420 mm Outside Diameter
- 95 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 5 mm |
| I.D. | 260 mm |
| Ring Modification | Plain |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| O.D. A | 380.3 |
| O.D. | 420 mm |
| Dynamic Load Rating | 505000 lbf |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| I.D. A | 320.4 |
| Static Load Rating [Max] | 1.87e+006 lbf |
| Weight | 103.397 LB |
| EAN or UPC | 3413520483593 |

