- Thrust Bearing
- Round Bore
- 260 mm Inside Diameter
- 420 mm Outside Diameter
- 95 mm Width
| O.D. A | 405 |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Fillet Radius | 5 mm |
| Cage Material | Brass |
| Cage Type | Machined - Two Piece |
| Static Load Rating [Max] | 1.53e+006 lbf |
| I.D. A | 329 |
| Bearing Type | Thrust |
| Ring Modification | Plain |
| O.D. | 420 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 810 rpm |
| Dynamic Load Rating | 385000 lbf |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Weight | 114.64 LB |
| EAN or UPC | 4547359290790 |

