- Thrust Bearing
- Round Bore
- 240 mm Inside Diameter
- 380 mm Outside Diameter
- 85 mm Width
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Enclosure | Open |
| Material | Through Hardened Steel |
| O.D. A | 343.7 |
| Cage Material | Steel |
| Dynamic Load Rating | 400000 lbf |
| Radial Internal Clearance | CN |
| Bearing Type | Thrust |
| Fillet Radius | 4 mm |
| Cage Type | Pressed |
| I.D. A | 294.8 |
| I.D. | 240 mm |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1.46e+006 lbf |
| Temperature Range [Max] | 400 °F |
| O.D. | 380 mm |
| Weight | 73.634 LB |
| EAN or UPC | 3413520483586 |

