- Thrust Bearing
- Round Bore
- 220 mm Inside Diameter
- 360 mm Outside Diameter
- 85 mm Width
| Cage Material | Steel |
| Static Load Rating [Max] | 1.42e+006 lbf |
| Material | Through Hardened Steel |
| O.D. A | 273 |
| Temperature Range [Max] | 400 °F |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Cage Type | Pressed |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Fillet Radius | 4 mm |
| I.D. | 220 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Bearing Type | Thrust |
| Enclosure | Open |
| Limiting Speed | 980 rpm |
| I.D. A | 324.4 |
| Dynamic Load Rating | 390000 lbf |
| Weight | 69.666 LB |
| EAN or UPC | 3413520483579 |

