- Thrust Bearing
- Round Bore
- 220 mm Inside Diameter
- 360 mm Outside Diameter
- 85 mm Width
| Bore Type | Round Bore |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Dynamic Load Rating | 315000 lbf |
| Fillet Radius | 4 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| O.D. A | 345 |
| Limiting Speed | 940 rpm |
| I.D. A | 280 |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| O.D. | 360 mm |
| Bearing Type | Thrust |
| I.D. | 220 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 1.17e+006 lbf |
| Cage Type | Machined - Two Piece |
| Weight | 76.059 LB |
| EAN or UPC | 4547359290776 |

