- Thrust Bearing
- Round Bore
- 200 mm Inside Diameter
- 340 mm Outside Diameter
- 85 mm Width
| O.D. | 340 mm |
| Material | Through Hardened Steel |
| Cage Material | Steel |
| Bore Type | Round Bore |
| I.D. | 200 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Bearing Type | Thrust |
| Enclosure | Open |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| Fillet Radius | 4 mm |
| Ring Modification | Plain |
| Dynamic Load Rating | 365000 lbf |
| O.D. A | 302.8 |
| I.D. A | 253.6 |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1.23e+006 lbf |
| Weight | 63.934 LB |
| EAN or UPC | 3413520483562 |

