- Thrust Bearing
- Round Bore
- 190 mm Inside Diameter
- 320 mm Outside Diameter
- 78 mm Width
| Material | Through Hardened Steel |
| Bearing Type | Thrust |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| O.D. | 320 mm |
| Static Load Rating [Max] | 1.09e+006 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Enclosure | Open |
| Ring Modification | Plain |
| Cage Type | Pressed |
| Dynamic Load Rating | 325000 lbf |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| O.D. A | 284.4 |
| I.D. A | 239.5 |
| Fillet Radius | 4 mm |
| I.D. | 190 mm |
| Weight | 51.368 LB |
| EAN or UPC | 3413520483555 |

