- Thrust Bearing
- Round Bore
- 190 mm Inside Diameter
- 320 mm Outside Diameter
- 78 mm Width
| I.D. | 190 mm |
| Ring Modification | Plain |
| Fillet Radius | 4 mm |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 1100 rpm |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Dynamic Load Rating | 259000 lbf |
| Temperature Range [Min] | -40 °F |
| O.D. | 320 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Inch/Metric | Metric |
| O.D. A | 308 |
| Cage Type | Machined - Two Piece |
| Static Load Rating [Max] | 955000 lbf |
| I.D. A | 246 |
| Weight | 57.32 LB |
| EAN or UPC | 4547359290752 |

