- Thrust Bearing
- Round Bore
- 170 mm Inside Diameter
- 280 mm Outside Diameter
- 67 mm Width
| Fillet Radius | 3 mm |
| I.D. | 170 mm |
| I.D. A | 216 |
| Static Load Rating [Max] | 685000 lbf |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| Cage Type | Machined - Two Piece |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Bearing Type | Thrust |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| O.D. | 280 mm |
| O.D. A | 270 |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Limiting Speed | 1200 rpm |
| Dynamic Load Rating | 192000 lbf |
| Weight | 36.597 LB |
| EAN or UPC | 4547359290738 |

