- Thrust Bearing
- Round Bore
- 160 mm Inside Diameter
- 270 mm Outside Diameter
- 67 mm Width
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| O.D. | 270 mm |
| Inch/Metric | Metric |
| Cage Type | Machined - Two Piece |
| Dynamic Load Rating | 184000 lbf |
| I.D. A | 208 |
| Bearing Type | Thrust |
| O.D. A | 260 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 645000 lbf |
| Cage Material | Brass |
| Limiting Speed | 1300 rpm |
| Material | Through Hardened Steel |
| Enclosure | Open |
| Ring Modification | Plain |
| I.D. | 160 mm |
| Weight | 34.613 LB |
| EAN or UPC | 4547359290721 |

