- Thrust Bearing
- Round Bore
- 140 mm Inside Diameter
- 240 mm Outside Diameter
- 60 mm Width
| Static Load Rating [Max] | 530000 lbf |
| Cage Type | Machined - Two Piece |
| O.D. | 240 mm |
| Enclosure | Open |
| Cage Material | Brass |
| Ring Modification | Plain |
| Limiting Speed | 1400 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| I.D. A | 183 |
| Dynamic Load Rating | 154000 lbf |
| Bearing Type | Thrust |
| Temperature Range [Min] | -40 °F |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| O.D. A | 230 |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| Weight | 25.133 LB |
| EAN or UPC | 4547359290707 |

