- Thrust Bearing
- Round Bore
- 120 mm Inside Diameter
- 210 mm Outside Diameter
- 54 mm Width
| I.D. A | 159 |
| Enclosure | Open |
| Cage Material | Brass |
| Cage Type | Machined - Two Piece |
| O.D. | 210 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Thrust |
| I.D. | 120 mm |
| O.D. A | 200 |
| Inch/Metric | Metric |
| Limiting Speed | 1600 rpm |
| Dynamic Load Rating | 120000 lbf |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 400000 lbf |
| Weight | 17.461 LB |
| EAN or UPC | 4547359290684 |

