- Thrust Bearing
- Round Bore
- 110 mm Inside Diameter
- 190 mm Outside Diameter
- 48 mm Width
| Enclosure | Open |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Cage Type | Pressed |
| I.D. A | 140.5 |
| Dynamic Load Rating | 128000 lbf |
| Fillet Radius | 2 mm |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| I.D. | 110 mm |
| O.D. A | 171 |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| O.D. | 190 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 395000 lbf |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Weight | 11.905 LB |
| EAN or UPC | 3413520924294 |

