- Thrust Bearing
- Round Bore
- 110 mm Inside Diameter
- 190 mm Outside Diameter
- 48 mm Width
| Ring Modification | Plain |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Cage Material | Brass |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| O.D. | 190 mm |
| Cage Type | Machined - Two Piece |
| O.D. A | 182 |
| Dynamic Load Rating | 100000 lbf |
| I.D. | 110 mm |
| Bearing Type | Thrust |
| I.D. A | 143 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Limiting Speed | 1800 rpm |
| Static Load Rating [Max] | 335000 lbf |
| Inch/Metric | Metric |
| Weight | 12.743 LB |
| EAN or UPC | 4547359290677 |

