- Thrust Bearing
- Round Bore
- 100 mm Inside Diameter
- 170 mm Outside Diameter
- 42 mm Width
| Bearing Type | Thrust |
| Static Load Rating [Max] | 315000 lbf |
| Ring Modification | Plain |
| Enclosure | Open |
| Temperature Range [Max] | 400 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 98000 lbf |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| I.D. A | 128 |
| Radial Internal Clearance | CN |
| O.D. A | 149.9 |
| Fillet Radius | 1.5 mm |
| I.D. | 100 mm |
| Cage Type | Pressed |
| Material | Through Hardened Steel |
| O.D. | 170 mm |
| Weight | 8.047 LB |
| EAN or UPC | 3413520545024 |

