- Thrust Bearing
- Round Bore
- 480 mm Inside Diameter
- 650 mm Outside Diameter
- 103 mm Width
| Static Load Rating [Max] | 2.7e+006 lbf |
| Enclosure | Open |
| Limiting Speed | 550 rpm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| O.D. | 650 mm |
| Bearing Type | Thrust |
| I.D. A | 556 |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| I.D. | 480 mm |
| Cage Type | High Strength Machined - Two Piece |
| Temperature Range [Max] | 250 °F |
| O.D. A | 635 |
| Dynamic Load Rating | 540000 lbf |
| Ring Modification | Plain |
| Fillet Radius | 5 mm |
| Inch/Metric | Metric |
| Weight | 217.376 LB |
| EAN or UPC | 4547359290622 |

