- Thrust Bearing
- Round Bore
- 380 mm Inside Diameter
- 520 mm Outside Diameter
- 85 mm Width
| Material | Through Hardened Steel |
| I.D. A | 441 |
| Enclosure | Open |
| O.D. | 520 mm |
| Static Load Rating [Max] | 1.72e+006 lbf |
| Fillet Radius | 4 mm |
| Cage Material | Brass |
| Cage Type | High Strength Machined - Two Piece |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 355000 lbf |
| Bearing Type | Thrust |
| Ring Modification | Plain |
| I.D. | 380 mm |
| Inch/Metric | Metric |
| O.D. A | 505 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Limiting Speed | 700 rpm |
| Temperature Range [Max] | 250 °F |
| Weight | 117.727 LB |
| EAN or UPC | 4547359290578 |

