- Thrust Bearing
- Round Bore
- 340 mm Inside Diameter
- 460 mm Outside Diameter
- 73 mm Width
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 1.3e+006 lbf |
| Limiting Speed | 820 rpm |
| Material | Through Hardened Steel |
| I.D. A | 395 |
| Enclosure | Open |
| Cage Type | High Strength Machined - Two Piece |
| I.D. | 340 mm |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| O.D. | 460 mm |
| O.D. A | 445 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Dynamic Load Rating | 279000 lbf |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Thrust |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Weight | 75.839 LB |
| EAN or UPC | 4547359290554 |

