- Thrust Bearing
- Round Bore
- 260 mm Inside Diameter
- 360 mm Outside Diameter
- 60 mm Width
| O.D. | 360 mm |
| Static Load Rating [Max] | 890000 lbf |
| Ring Modification | Plain |
| Dynamic Load Rating | 200000 lbf |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| I.D. A | 302 |
| Limiting Speed | 1100 rpm |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Temperature Range [Max] | 250 °F |
| O.D. A | 350 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Cage Type | High Strength Machined - Two Piece |
| I.D. | 260 mm |
| Weight | 41.006 LB |
| EAN or UPC | 4547359290516 |

