- Thrust Bearing
- Round Bore
- 180 mm Inside Diameter
- 250 mm Outside Diameter
- 42 mm Width
| I.D. | 180 mm |
| Static Load Rating [Max] | 430000 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Thrust |
| Cage Material | Brass |
| Radial Internal Clearance | CN |
| O.D. | 250 mm |
| O.D. A | 243 |
| Fillet Radius | 1.5 mm |
| Ring Modification | Plain |
| Dynamic Load Rating | 101000 lbf |
| Enclosure | Open |
| I.D. A | 208 |
| Bore Type | Round Bore |
| Limiting Speed | 1600 rpm |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Cage Type | High Strength Machined - Two Piece |
| Weight | 13.823 LB |
| EAN or UPC | 4547359290455 |

