- Thrust Bearing
- Round Bore
- 160 mm Inside Diameter
- 225 mm Outside Diameter
- 39 mm Width
| Dynamic Load Rating | 81000 lbf |
| O.D. A | 219 |
| Cage Material | Brass |
| O.D. | 225 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Cage Type | High Strength Machined - Two Piece |
| Fillet Radius | 1.5 mm |
| Material | Through Hardened Steel |
| I.D. | 160 mm |
| Ring Modification | Plain |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. A | 188 |
| Limiting Speed | 1700 rpm |
| Static Load Rating [Max] | 330000 lbf |
| Weight | 10.759 LB |
| EAN or UPC | 4547359290431 |

