- Round Bore
- Thrust Ball Bearing
- 95 mm Inside Diameter
- 130 mm Outside Diameter
- 25 mm Width
| Bearing Type | Thrust |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bore B | 95.2 mm |
| O.D. Type | Straight |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 12500 lbf |
| Static Load Rating [Max] | 40000 lbf |
| I.D. | 95 mm |
| O.D. | 130 mm |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Weight | 2.044 LB |
| EAN or UPC | 4547359290387 |

