- Round Bore
- Thrust Ball Bearing
- 70 mm Inside Diameter
- 95 mm Outside Diameter
- 20 mm Width
| Temperature Range [Max] | 250 °F |
| I.D. | 70 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Bore B | 70.2 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 11000 lbf |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| O.D. | 95 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 31500 lbf |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Weight | 0.858 LB |
| EAN or UPC | 4547359290332 |

