- Round Bore
- Thrust Ball Bearing
- 60 mm Inside Diameter
- 82 mm Outside Diameter
- 18 mm Width
| O.D. | 82 mm |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Enclosure | Open |
| Bearing Type | Thrust |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 24300 lbf |
| Rows of Balls | Single |
| Bore B | 60.2 mm |
| Dynamic Load Rating | 9100 lbf |
| Precision Level | ISO Class 0 |
| Fillet Radius | 0.6 mm |
| Weight | 0.597 LB |
| EAN or UPC | 4547359290318 |

