- Cone Bearing
- 2.44 in Inside Diameter
- 0.969 in Cone Width
| Cone Type | Single Cone |
| Cup Width | N/A |
| Cone Width | 0.969 in |
| Shaft Shoulder Diameter - V (MIN) | 2.68 |
| Tolerance | Standard |
| Temperature Range [Max] | 250 °F |
| Series | 28900 |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 2.44 in |
| Shaft Shoulder Diameter - U (MIN) | 2.83 |
| Origin | Cones |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Factor | 1.41 |
| Dynamic Load Rating | 20300 lbf |
| O.D. | N/A |
| Static Load Rating [Max] | 30000 lbf |
| Load Center | -0.07 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.080 in |
| Weight | 1.153 LB |
| EAN or UPC | 4547359525403 |

