- Cone & Cup Bearing
- 2.44 in Inside Diameter
- 3.936 in Outside Diameter
- 0.969 in Width
| Static Load Rating [Max] | 30000 lbf |
| Load Center | -0.07 in |
| Material | Case Carburized Steel |
| O.D. | 3.936 in |
| Fillet Radius | 0.06 in |
| Inside Fillet Radius | 0.08 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone/Cup | Cup/Cone |
| Oil Hole | w/o Oil Hole |
| Cone No. | 28990 |
| Inner Ring Width | 31/32 in |
| Inch/Metric | Inch |
| Factor | 1.41 |
| Shaft Shoulder Diameter - U (MIN) | 2.83 |
| Shaft Shoulder Diameter - V (MIN) | 2.68 |
| Bearing Type | Cone & Cup |
| Tolerance | Class 4 |
| Outer Ring Width | 3/4 in |
| Width Across Cups | 0.969 |
| No. of Rows | 1 |
| I.D. | 2.44 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 20300 lbf |
| Temperature Range [Max] | 250 °F |
| Cup No. | 28919 |
| Weight | 1.64 LB |
| EAN or UPC | 4547359525427 |

