- Cone Bearing
- 2.361 in Inside Diameter
- 1 in Cone Width
| Factor | 1.41 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.1 in |
| Dynamic Load Rating | 20300 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 30000 lbf |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| I.D. | 2.361 in |
| Weight | 1.206 LB |
| EAN or UPC | 4547359525366 |

