- Cup Bearing
- 3.937 in Outside Diameter
- 25/32 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.5 |
| Cup Width | 25/32 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Origin | Cups |
| Bearing Width | 1 in |
| Housing Shoulder Diameter - X (MAX) | 3.78 |
| Weight | 0.496 LB |
| EAN or UPC | 4547359525335 |

