- Cup Bearing
- 3.936 in Outside Diameter
- 3/4 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.969 in |
| Weight | 0.538 LB |
| EAN or UPC | 4547359525298 |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.969 in |
| Weight | 0.538 LB |
| EAN or UPC | 4547359525298 |