- Cone Bearing
- 9 3/4 in Inside Diameter
- 7/8 in Cone Width
| Cone Width | 7/8 in |
| Dynamic Load Rating | 33000 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Load Center | 0.68 in |
| Static Load Rating [Max] | 80500 lbf |
| I.D. | 9 3/4 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Weight | 0.0 LB |
| EAN or UPC | 4547359892963 |

