- Cone Bearing
- 1 1/4 in Inside Diameter
- 15/16 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.56 |
| Cone Width | 15/16 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - V (MIN) | 1.52 |
| Dynamic Load Rating | 14100 lbf |
| Factor | 1.63 |
| I.D. | 1 1/4 in |
| Static Load Rating [Max] | 17000 lbf |
| Material | Case Carburized Steel |
| Load Center | -0.22 in |
| Bore Type | Round Bore |
| Weight | 0.744 LB |
| EAN or UPC | 4547359525281 |

