- Cone Bearing
- 1 3/8 in Inside Diameter
- 15/16 in Cone Width
| Factor | 1.63 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 17000 lbf |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 1.61 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.65 |
| Bore Type | Round Bore |
| I.D. | 1 3/8 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 14100 lbf |
| Bearing Type | Cone |
| Cone Width | 0.9375 in |
| Load Center | -0.22 in |
| Weight | 0.666 LB |
| EAN or UPC | 4547359525274 |

