- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 2 7/8 in Outside Diameter
- 15/16 in Width
| Bearing Type | Cone & Cup |
| O.D. | 2.875 in |
| Inch/Metric | Inch |
| Inner Ring Width | 15/16 in |
| Shaft Shoulder Diameter - U (MIN) | 1.65 |
| Housing Shoulder Diameter - X (MAX) | 2.68 |
| I.D. | 1 3/8 in |
| Factor | 1.63 |
| Cup No. | 2820 |
| No. of Rows | 1 |
| Fillet Radius | 0.13 in |
| Limiting Speed - Grease | 5200 rpm |
| Outer Ring Width | 11/16 in |
| Dynamic Load Rating | 14100 lbf |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Tolerance | Class 4 |
| Shaft Shoulder Diameter - V (MIN) | 1.61 |
| Cone No. | 2878 |
| Housing Shoulder Diameter - Z (MAX) | 2.48 |
| Static Load Rating [Max] | 17000 lbf |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.22 in |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.03 in |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 0.875 |
| Weight | 0.957 LB |
| EAN or UPC | 4547359669664 |

