- Cone Bearing
- 2 3/16 in Inside Diameter
- 0.969 in Cone Width
| Bearing Type | Cone |
| I.D. | 2 3/16 in |
| Factor | 1.49 |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 0.969 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 2.44 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.13 in |
| Static Load Rating [Max] | 28800 lbf |
| Dynamic Load Rating | 19900 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 2.68 |
| Weight | 1.157 LB |
| EAN or UPC | 4547359525243 |

