- Cone & Cup Bearing
- 2 3/16 in Inside Diameter
- 3 27/32 in Outside Diameter
- 0.969 in Width
| Housing Shoulder Diameter - X (MAX) | 3.62 |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 2.44 |
| Outer Ring Width | 49/64 in |
| Dynamic Load Rating | 19900 lbf |
| Load Center | -0.13 in |
| Tolerance | Class 4 |
| O.D. | 3.84375 in |
| No. of Rows | 1 |
| Factor | 1.49 |
| Static Load Rating [Max] | 28800 lbf |
| Cone No. | 28680 |
| Fillet Radius | 0.03 in |
| Shaft Shoulder Diameter - U (MIN) | 2.68 |
| Oil Hole | w/o Oil Hole |
| Cup No. | 28622 |
| Inside Fillet Radius | 0.14 in |
| Inch/Metric | Inch |
| I.D. | 2 3/16 in |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 31/32 in |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - Z (MAX) | 3.46 |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 0.96875 |
| Weight | 1.693 LB |
| EAN or UPC | 4550253064886 |

