- Cup Bearing
- 3.844 in Outside Diameter
- 49/64 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 49/64 in |
| Housing Shoulder Diameter - Z (MAX) | 3.46 |
| Bearing Width | 0.969 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.62 |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.646 LB |
| EAN or UPC | 4547359525199 |

