- Cone & Cup Bearing
- 2 1/16 in Inside Diameter
- 3 5/8 in Outside Diameter
- 1 in Width
| Temperature Range [Max] | 250 °F |
| Load Center | -0.18 in |
| Shaft Shoulder Diameter - U (MIN) | 2.56 |
| Enclosure | Open |
| Cup No. | 28521 |
| Width Across Cups | 0.96875 |
| I.D. | 2 1/16 in |
| Housing Shoulder Diameter - X (MAX) | 3.43 |
| Dynamic Load Rating | 18800 lbf |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.28 |
| Bore Type | Round Bore |
| Cone No. | 28584 |
| Housing Shoulder Diameter - Z (MAX) | 3.27 |
| Tolerance | Class 4 |
| Inside Fillet Radius | 0.14 in |
| Fillet Radius | 0.03 in |
| Inner Ring Width | 1 in |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| O.D. | 3.625 in |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 26100 lbf |
| Factor | 1.59 |
| Outer Ring Width | 25/32 in |
| Weight | 1.477 LB |
| EAN or UPC | 4547359299014 |

