- Cone Bearing
- 2 in Inside Diameter
- 1 in Cone Width
| Temperature Range [Min] | -40 °F |
| Load Center | -0.18 in |
| Bearing Type | Cone |
| Dynamic Load Rating | 18800 lbf |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 2.48 |
| Shaft Shoulder Diameter - V (MIN) | 2.24 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 26100 lbf |
| I.D. | 2 in |
| Cone Width | 1 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Through Hardened Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359525144 |

