- Cup Bearing
- 3.937 in Outside Diameter
- 25/32 in Cup Width
| Cup Width | 0.78125 in |
| Housing Fillet Radius [Max] | 0.02 in |
| Bearing Width | 0.969 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 0.953 LB |
| EAN or UPC | 4547359290110 |
| Cup Width | 0.78125 in |
| Housing Fillet Radius [Max] | 0.02 in |
| Bearing Width | 0.969 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 0.953 LB |
| EAN or UPC | 4547359290110 |