- Cup Bearing
- 3.543 in Outside Diameter
- 0.787 in Cup Width
| Origin | Cups |
| Cup Width | 0.787 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 0.974 in |
| Weight | 0.432 LB |
| EAN or UPC | 4547359525113 |
| Origin | Cups |
| Cup Width | 0.787 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 0.974 in |
| Weight | 0.432 LB |
| EAN or UPC | 4547359525113 |