- Cup Bearing
- 3.15 in Outside Diameter
- 5/8 in Cup Width
| Cup Width | 5/8 in |
| Bearing Type | Cup |
| Bearing Width | 0.844 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Weight | 0.445 LB |
| EAN or UPC | 4547359663808 |
| Cup Width | 5/8 in |
| Bearing Type | Cup |
| Bearing Width | 0.844 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Weight | 0.445 LB |
| EAN or UPC | 4547359663808 |