- Cup Bearing
- 3 in Outside Diameter
- 0.611 in Cup Width
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 13/16 in |
| Bearing Type | Cup |
| Cup Width | 0.611 in |
| Housing Shoulder Diameter - X (MAX) | 2.8 |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Origin | Cups |
| Material | Case Carburized Steel |
| Weight | 0.33 LB |
| EAN or UPC | 4547359525106 |

