- Cone Bearing
- 1.575 in Inside Diameter
- 0.824 in Cone Width
| Temperature Range [Min] | -40 °F |
| Load Center | -0.19 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Factor | 1.49 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 14200 lbf |
| Cone Width | 0.824 in |
| Shaft Shoulder Diameter - U (MIN) | 1.87 |
| Shaft Shoulder Diameter - V (MIN) | 1.77 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| I.D. | 1.575 in |
| Dynamic Load Rating | 12500 lbf |
| Weight | 0.545 LB |
| EAN or UPC | 4547359525076 |

