- Cone & Cup Bearing
- 1 1/2 in Inside Diameter
- 3 in Outside Diameter
- 0.824 in Width
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 2.8 |
| Enclosure | Open |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Factor | 1.49 |
| Cup No. | 28300 |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 4 |
| O.D. | 3 in |
| Cone No. | 28150 |
| Inside Fillet Radius | 0.06 in |
| Width Across Cups | 0.8125 |
| Outer Ring Width | 0.611 in |
| I.D. | 1 1/2 in |
| Inner Ring Width | 0.824 in |
| Load Center | -0.19 in |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Dynamic Load Rating | 12500 lbf |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 14200 lbf |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - V (MIN) | 1.71 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.79 |
| Fillet Radius | 0.05 in |
| Weight | 0.893 LB |
| EAN or UPC | 4547359660586 |

