- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 3 in Outside Diameter
- 1.01 in Width
| O.D. | 3 in |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.13 in |
| Load Center | -0.31 in |
| Cup No. | 2720 |
| Shaft Shoulder Diameter - U (MIN) | 1.65 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 3/4 in |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.03 in |
| I.D. | 1 3/8 in |
| Inner Ring Width | 1.01 in |
| Static Load Rating [Max] | 20300 lbf |
| Tolerance | Class 4 |
| Shaft Shoulder Diameter - V (MIN) | 1.61 |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 2.76 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 16400 lbf |
| Housing Shoulder Diameter - Z (MAX) | 2.6 |
| Cone No. | 2793 |
| Width Across Cups | 0.936 |
| Factor | 1.98 |
| Weight | 1.162 LB |
| EAN or UPC | 4547359524994 |

