- Cone & Cup Bearing
- 1 1/2 in Inside Diameter
- 3.151 in Outside Diameter
- 0.969 in Width
| Load Center | -0.1 in |
| Oil Hole | w/o Oil Hole |
| Cup No. | 27820 |
| Inner Ring Width | 0.824 in |
| Fillet Radius | 0.06 in |
| Static Load Rating [Max] | 18500 lbf |
| Housing Shoulder Diameter - X (MAX) | 2.95 |
| Tolerance | Class 4 |
| Factor | 1.07 |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Cone No. | 27881 |
| O.D. | 3.151 in |
| Width Across Cups | 0.96875 |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Outer Ring Width | 0.729 in |
| I.D. | 1 1/2 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Dynamic Load Rating | 15100 lbf |
| Weight | 1.224 LB |
| EAN or UPC | 4547359524925 |

